This product requires certification to purchase.

You last purchased this on
 
Elster Perfection

Permasert®

  • Fast #
  • Part #P50601
  • Item #2881043
  • Manufacturer Part #50601
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elster Perfection

Permasert®

  • Fast #
  • Part #P50601
  • Item #2881043
  • Manufacturer Part #50601
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pull-out strength
  • Its one-piece construction and design ensure consistent, gas-tight connections in all weather conditions
  • Non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance
  • Requires Certification

Specifications

ASTM:
ASTM D-2513
CSA Certified:
CSA B137.4
Collection:
Permasert®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polyethylene
Schedule Class:
SDR 11