This product requires certification to purchase.

LED Exit Sign Red Letters

You last purchased this on
 
Emergi-Lite

LED Exit Sign Red Letters

  • Fast #
  • Part #EMEELX400R
  • Item #7195580
  • Manufacturer Part #ELX400R
5 out of 5 Customer Rating
You last purchased this on
 
Emergi-Lite

LED Exit Sign Red Letters

  • Fast #
  • Part #EMEELX400R
  • Item #7195580
  • Manufacturer Part #ELX400R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-9/16 in
Height:
10-1/8 in
Length:
13 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
LED
Material:
Plastic
Power Source:
Electric
Volts:
120/277V