Multi-Volt Universal Electronic Contactor
SureSwitch™ Multi-Volt Universal Electronic Contactor
-
Pick Up: 0 Available in Knoxville, TN - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Multi-volt coil works with all common coil voltages
- 5x traditional contactor life
- Totally sealed switch keeps out ants, pests and debris
- Microprocessor control inhibits arcing that cause welding and pitting
- Line voltage brownout protection and short cycle timer provide compressor protection
- Zero chatter latching relay
- Heavy-duty lug connectors
- 5-year limited warranty
- Four-hole mounting matches mechanical contactors
- Tri-color LED with compressor test and cycle count by pushbutton
Specifications
- AMP:
- 200
- Application:
- Air Conditioning, Refrigeration
- Collection:
- SureSwitch™
- Cover Included:
- No
- Depth:
- 3-7/8 in
- Height:
- 2-3/8 in
- Phase:
- Single Phase
- Product Type:
- Relay Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 60730-1
- Volts:
- 120/208/240V
- Width:
- 2-3/4 in