1 gal Cordless Backpack Electrostatic Disinfectant Sprayer
EM360™ 1 gal Cordless Backpack Electrostatic Disinfectant Sprayer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes: backpack sprayer, power pack, tank, harness, holster, grounding strap, battery, battery charger
- Grounding required
Specifications
- Battery Size:
- 14.4V
- Battery Type:
- Lithium-ion
- Collection:
- EM360™
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Height:
- 9-1/2 in
- Length:
- 16-1/2 in
- Power Source:
- Battery, Cordless
- Product Type:
- Backpack Sprayer
- Size:
- 16-1/2 in x 12 in x 9-1/2 in
- Width:
- 12 in