Refrigeration OIL UNIQMEA RL32-3MAF
Emkarate® Refrigeration OIL UNIQMEA RL32-3MAF
Frequently Purchased Together
Product Details
Product Details
- The industry’s choice of a fully formulated polyol ester lubricant
- Most OEM approved, recognizable POE lubricant in the market
- For HCFC, HFC, HFO, hydrocarbon and CO2 refrigerants
- Compatible with mineral oils, alkylbenzenes, PVE and PAG lubricants
Documents
Specifications
- Application:
- Refrigerators
- CARB OTC LEED Compliant:
- No
- Collection:
- Emkarate®
- Height:
- 10 in
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Oil
- Size:
- 1 gal