This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #EMP4LC
  • Item #7304834
  • Manufacturer Part #MP4LC
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #EMP4LC
  • Item #7304834
  • Manufacturer Part #MP4LC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PGD, PHD
Length:
48 in
Material:
Iron
Product Type:
Stand
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
4/12 in
Width:
44 in