18000 BTU Radiant Heater Thermostat Control
18000 BTU Radiant Heater Thermostat Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 18000
- FM Approved:
- No
- Height:
- 23-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 19-1/2 in