3/8 in. 30000 BTU Radiant Heater Manual Control Natural Gas
3/8 in. 30000 BTU Radiant Heater Manual Control Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 30000
- Diameter:
- 26-3/4 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in