Direct Vent 15000 BTU Commercial Furnace
Direct Vent 15000 BTU Commercial Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 15000
- Configuration:
- Direct Vent
- Depth:
- 9-3/8 in
- Height:
- 24-7/8 in
- MBH:
- 15
- Power Source:
- Gas
- Tonnage:
- 1.5 Ton
- Width:
- 20-1/4 in