This product requires certification to purchase.

1-5/8 in. 304L Stainless Steel Split Ring Hanger

You last purchased this on
 
Empire Industries

1-5/8 in. 304L Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E41ODSSI0158
  • Item #7301322
  • Manufacturer Part #41ODSSI0158
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

1-5/8 in. 304L Stainless Steel Split Ring Hanger

  • Fast #
  • Part #E41ODSSI0158
  • Item #7301322
  • Manufacturer Part #41ODSSI0158
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
No
Fits Pipe Size:
1-5/8 in
Height:
2-3/16 in
Length:
3 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
180 lb