1 in. Carbon Steel Beam Attachment Beam Clamp
1 in. Carbon Steel Beam Attachment Beam Clamp
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Length:
- 3 in
- MSS:
- MSS SP-58 Type 22, MSS SP-69 Type 22
- Material:
- Carbon Steel
- Product Type:
- Beam Attachment
- Rod Size (in):
- 1 in
- UL Listed:
- No
- Work Load Limit:
- 4150 lb