This product requires certification to purchase.

1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

You last purchased this on
 
Empire Industries

1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #E137G0100
  • Item #4355484
  • Manufacturer Part #137G0100
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

1 in. x 1/4 in. Galvanized Carbon Steel U-Bolt with 4 Hex Nuts

  • Fast #
  • Part #E137G0100
  • Item #4355484
  • Manufacturer Part #137G0100
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Heavy Load
Coating:
Electrogalvanized
Fits Pipe Size:
1 in
MSS:
MSS SP-58, MSS SP-69 Type 24
Material:
Steel
Product Type:
Hex Nut, U-Bolt
Size:
1/4 in-20
Thread Length:
2.375
Work Load Limit:
485 lb