This product requires certification to purchase.

3/8 in. -16 Plain Carbon Steel Eye Nut

You last purchased this on
 
Empire Industries

3/8 in. -16 Plain Carbon Steel Eye Nut

  • Fast #
  • Part #E13BI0038
  • Item #4460395
  • Manufacturer Part #13BI0038
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

3/8 in. -16 Plain Carbon Steel Eye Nut

  • Fast #
  • Part #E13BI0038
  • Item #4460395
  • Manufacturer Part #13BI0038
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/8 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Eye Nut
Size:
3/8 in-16