3/8 in. Carbon Steel Zinc Plated Channel Nut
3/8 in. Carbon Steel Zinc Plated Channel Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3/8 in
- Material:
- Carbon Steel
- Product Type:
- Strut Channel Nut
- Thread Size:
- 3/8 in
- UPC:
- 663027042905