3-7/8 x 4-7/8 in. Plain Carbon Steel Corner Bracket
3-7/8 x 4-7/8 in. Plain Carbon Steel Corner Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Pipe
- Coating:
- Plain
- Gauge (metal):
- 0.375 ga
- Height:
- 4-7/8 in
- Length:
- 3-7/8 in
- MSS:
- MSS SP-58, MSS SP-69 Type 34
- Material:
- Carbon Steel
- Product Type:
- Angle Bracket
- Weight:
- 1.175 lb
- Work Load Limit:
- 390 lb