This product requires certification to purchase.

2 in. Epoxy Strut Pipe Clamp in Copper

You last purchased this on
 
Empire Industries

Figure 8300 2 in. Epoxy Strut Pipe Clamp in Copper

  • Fast #
  • Part #E8300CT0200
  • Item #4355442
  • Manufacturer Part #8300CT0200
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

Figure 8300 2 in. Epoxy Strut Pipe Clamp in Copper

  • Fast #
  • Part #E8300CT0200
  • Item #4355442
  • Manufacturer Part #8300CT0200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Copper Tubing
Coating:
Epoxy
Collection:
Figure 8300
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
2 in
Material:
Carbon Steel
Work Load Limit:
800 lb