This product requires certification to purchase.

1 in. Zinc Plated Stainless Steel Cushion Strut Clamp

You last purchased this on
 
Empire Industries

Figure 8500 1 in. Zinc Plated Stainless Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500SS0100
  • Item #4499050
  • Manufacturer Part #8500SS0100
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

Figure 8500 1 in. Zinc Plated Stainless Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500SS0100
  • Item #4499050
  • Manufacturer Part #8500SS0100
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe
Coating:
Zinc Plated
Collection:
Figure 8500
Fits Pipe Size:
1 in
Material:
Stainless Steel
Material Type:
304
UL Listed:
No