1000 ft. Caution Gas Line Below Tape in Yellow
1000 ft. Caution Gas Line Below Tape in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Polyester top layer enhances durability
- Buried print style enhances long-term identification
- Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination
- Locatable by conductive and inductive methods
Documents
Specifications
- Application:
- Marking
- Color Finish Name:
- Black, Yellow, Silver
- Depth:
- 9 in
- Height:
- 2 in
- Length:
- 1000 ft
- Lettering:
- Caution Gas Line Buried Below
- Material:
- Plastic, Foil
- Thickness:
- 5 mm
- Width:
- 9 in