This product requires certification to purchase.

1000 ft. Detectable Water Tape

You last purchased this on
 
Empire Level

1000 ft. Detectable Water Tape

  • Fast #
  • Part #E31022
  • Item #3144822
  • Manufacturer Part #31-022
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Level

1000 ft. Detectable Water Tape

  • Fast #
  • Part #E31022
  • Item #3144822
  • Manufacturer Part #31-022
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyester top layer enhances durability
  • Buried print style enhances long-term identification
  • Poly extrusion lamination maximizes bond strength; ink-free outer edge prevents lamination
  • Locatable by conductive and inductive methods
  • Requires Certification

Documents


Specifications

Application:
Marking
Color Finish Name:
Black, Blue, Silver
Depth:
9 in
Height:
3 in
Length:
1000 ft
Lettering:
Caution Water Line Below
Material:
Plastic, Foil
Thickness:
5 mm
Width:
9 in