12 in. Magnetic Tool Box Level
12 in. Magnetic Tool Box Level
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High contrast e-BAND™ vials highlight the edge of the bubble
- High contrast vial surrounds improve vial visibility
- V-Groove working edge for accurate alignment on pipe or conduit
- Strong continuous magnetic edge Aluminum frame with top read window
- 4 Vials - plumb, level, 45° and VARI-PITCH™
- VARI-PITCH™vial reads pitch in 1/8 in, 1/4 in, 3/8 in, and 1/2 in per foot of horizontal run of the working material
- Limited lifetime warranty
- Made in USA
Documents
Specifications
- Case Material:
- Aluminum
- Color Finish Name:
- Black
- Height:
- 16/25 in
- Length:
- 12 in
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Tools Included:
- 1
- Tool Type:
- Magnetic Level
- Width:
- 2-47/50 in