24/ 48 REDSTICK BOX LEVEL SET
24/ 48 REDSTICK BOX LEVEL SET
Product Details
Product Details
- ALL-METAL BACKBONE™ - strongest, most durable frame. reinforced vial retention
- SHARPSITE™ VIAL technology - best readability, impact protected
- Guaranteed lifetime accuracy - accurate to .029-degrees (.0005 in/in, 0, 5 mm/m)
- High contrast vial system is easy to clean and optimizes visibility.
- High density, removable end-caps protect frame and provide access in tight spaces
- Wide, durable handles for comfort and portability
- Precision milled measuring surface guarantees accuracy in all working positions
- Over molded, non-slip grips stick to the wall and prevent sliding
- Durable, all-metal hang hole for storage
Specifications
- Brand Model Compatibility:
- Milwaukee
- Color Finish Name:
- Black, Red
- Height:
- 1-19/100 in
- Length:
- 48 in
- Material:
- Aluminum
- Number of Tools Included:
- 2
- Size:
- 24 in x 48 in
- Tool Type:
- Level
- Weight:
- 4.453292 lb
- Width:
- 2-13/25 in