This product requires certification to purchase.

48 in. Magnetic I-Beam Level

You last purchased this on
 
Empire Level

48 in. Magnetic I-Beam Level

  • Fast #
  • Part #EEM5548
  • Item #7246789
  • Manufacturer Part #EM55.48
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Level

48 in. Magnetic I-Beam Level

  • Fast #
  • Part #EEM5548
  • Item #7246789
  • Manufacturer Part #EM55.48
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
GSA Approved:
No
Length:
48 in
Material:
Aluminum
Width:
2-1/4 in