This product requires certification to purchase.

9 in. LED Torpedo Level

You last purchased this on
 
Empire Level

9 in. LED Torpedo Level

  • Fast #
  • Part #EEM9510
  • Item #7532616
  • Manufacturer Part #EM95.10
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Level

9 in. LED Torpedo Level

  • Fast #
  • Part #EEM9510
  • Item #7532616
  • Manufacturer Part #EM95.10
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1296
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
Yes
Height:
1-17/20 in
Length:
9 in
Material:
Aluminum
Width:
3/4 in