9 in. Magnetic Torpedo Level and 7 in. Aluminum Rafter Square Combo
9 in. Magnetic Torpedo Level and 7 in. Aluminum Rafter Square Combo
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination pack includes magnetic torpedo level and rafter square (model 2990 and model E81.9)
- True blue vials provide a maximum accuracy to 0.0005 in. in all working positions
- Superb readability with highlighted bubble for fast read
- Heavy-duty extruded aluminum frame for durability with V-grooved edge to help hold level in place on pipe or conduit
- Stamped conversion tables help you determine roof pitch and rafter lengths
- Solid aluminum extruded square resists bending and breakage
- Lifetime warranty on manufacturer's defect
Specifications
- Color Finish Name:
- Silver/Blue
- Diameter:
- 1-1/4 in
- Height:
- 7 in
- Length:
- 9 in
- Material:
- Aluminum
- Tool Type:
- Rafter Square
- Weight:
- 71/100 lb
- Width:
- 1-1/4 in