Dual Pitch™
Package Quantity Info:
Each: 1 Case: 6 Pallet: 3060-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High strength rare earth magnets
- All metal frame protects level & holds up to jobsite conditions
- Top ruler & pipe groove is compatible with any straight edge to extend the working surface for measuring and scribing
- Surface grip provides stable hold against flat surfaces
- E-Band™ Vials - blue bands highlight the edge of the bubble & maximize visibility
- High contrast vial surrounds optimize visual clarity
- DUAL-PITCH™ vial reads pitch in both directions at 1/8 in and 1/4 in per foot of horizontal run
- Top read window for clear overhead viewing
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- Dual Pitch™
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Height:
- 3-37/50 in
- Length:
- 10 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 10 in
- Tool Type:
- Level
- Weight:
- 0.47 lb
- Width:
- 11-49/50 in