Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 48 Pallet: 2160-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful rare earth magnets provide superior holding strength
- High contrast e-BAND™ vials highlight the edge of the bubble
- VARI-PITCH™ vial reads slope at 1/8 in, 1/4 in, 3/8 in, or 1/2 in per foot of horizontal run
- V-Groove working edge for accurate alignment on pipe or conduit
- Top read window provides clear overhead viewing
- Laser etched ruled edge allows for quick measurements on working material
- Tapered design for easy in and out of pocket
- Billet aluminum frame for superior durability
- Limited lifetime warranty
- Made in USA
Specifications
- Case Material:
- Aluminum
- Height:
- 1 in
- Length:
- 8 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Torpedo Level
- Width:
- 1-1/4 in