Level Laser
Level Laser
Frequently Purchased Together
Product Details
Product Details
- Accurate +/- 1/4" @ 33ft.
- Brighter Green Laser - Emits Powerful Laser for Enhanced Visibility
- Up to +/- 30 Hours of Runtime
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Coating:
- Plastic
- Color Finish Name:
- Blue
- Diameter:
- 2-8/25 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 6-3/10 in
- Length:
- 125 ft
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Level Laser
- Volts:
- 6V
- Weight:
- 2.6 lb
- Width:
- 2-8/25 in