Magnetic I-Beam Level
Magnetic I-Beam Level
Package Quantity Info:
Each: 1 Case: 2 Pallet: 1080-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight, durable I-Beam frame
- High contrast vial surrounds improve vial visibility
- .0005 in accuracy in all working positions
- Impact resistant acrylic mono vials offer superior durability
- All metal I-Beam frame offers superior durability and protects long-life accuracy
- High-strength magnetic edge for hands-free use on ferrous metal materials
- Top read window provides clear overhead viewing
- Ergonomic, grip zones enhance comfort and portability
- Impact resistant endcaps protect frame and vials
- Hang hole for ease of storage
Documents
Specifications
- Color Finish Name:
- Blue, Silver
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 24 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 24 in
- Tool Type:
- Level
- Weight:
- 1.24 lb
- Width:
- 2-1/4 in