24 in. Digital Level
True Blue 24 in. Digital Level
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Auto calibrated- digital readout immediately ready to measure accurately when powered on
- IP65 rated- dust and water protected
- 10 measuring modes- degree (rough-in, 1 decimal, 2 decimal), in./ft. (decimal and fractional), mm/m and percent
- Inspect mode-allows repeat inspection of grade measurements; ideal for ADA ramps
- Dual backlit digital display-industry's largest display with high/low LED backlit screen
- Audio indicator - continuous tone when in level; progressive beeps as the user approaches level or plumb
- Top read digital display - digital readout on top working surface for overhead viewing
- Overhead inverted display - digital display automatically inverts as level is adjusted in overhead applications
- Power save mode - set the time out on the level to preserve battery life (15/30/60/120 mins)
- Hold mode - locks measurements in position for readout verification
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Case Material:
- Padded Nylon
- Collection:
- True Blue
- Color Finish Name:
- Blue, Silver
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Length:
- 24 in
- Material:
- Aluminum
- Power Source:
- Battery
- Tool Type:
- Digital Level
- Weight:
- 1.6 lb
- Width:
- 1-11/100 in