This product requires certification to purchase.

Medium Weight Plastic Forks (Case of 1000)

You last purchased this on
 
Empress Products

Empress Cutlery Medium Weight Plastic Forks (Case of 1000)

  • Fast #
  • Part #EE175001
  • Item #7316729
  • Manufacturer Part #E175001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empress Products

Empress Cutlery Medium Weight Plastic Forks (Case of 1000)

  • Fast #
  • Part #EE175001
  • Item #7316729
  • Manufacturer Part #E175001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Medium weight, white, polypropylene fork
  • Layer, dense pack for packaging convenience
  • Requires Certification

Documents


Specifications

Collection:
Empress Cutlery
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
6 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 1000
Product Type:
Fork
Width:
3/25 in