Empress
Frequently Purchased Together
Product Details
Product Details
- Size: 9 oz
- Made of thick polypropylene, used for cold liquids, but strong enough to hold warm liquids too
- Recyclable, reducing environmental impact
- Durable and crack resistant will not shatter or splinter when crushed
Specifications
- Capacity:
- 9 oz
- Collection:
- Empress
- Color Finish Name:
- Clear
- Height:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1000