This product requires certification to purchase.

21 in. Poly Snow Pusher Shovel with 6 Metal Edge Reinforced Blade

You last purchased this on
 
Emsco

Bigfoot™ 21 in. Poly Snow Pusher Shovel with 6 Metal Edge Reinforced Blade

  • Fast #
  • Part #E1191D
  • Item #7465486
  • Manufacturer Part #1191D
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Emsco

Bigfoot™ 21 in. Poly Snow Pusher Shovel with 6 Metal Edge Reinforced Blade

  • Fast #
  • Part #E1191D
  • Item #7465486
  • Manufacturer Part #1191D
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty push-style snow shovel moves large amounts of heavy snow quickly and efficiently
  • Metal blade is reinforced with a heavy duty strip to help keep the edge straight and sharp
  • Color: Orange
  • Requires Certification

Specifications

Blade Length (in):
21 in
Blade Material:
Poly
Blade Width (in):
9 in
Collection:
Bigfoot™
Color Finish Name:
Orange
Length:
52 in
Tool Type:
Snow Shovel
Weight:
3.67 lb