This product requires certification to purchase.

3 in. Door Stop in Flat Black

You last purchased this on
 
Emtek Products

3 in. Door Stop in Flat Black

  • Fast #
  • Part #E2232MB
  • Item #7256451
  • Manufacturer Part #2232MB
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Emtek Products

3 in. Door Stop in Flat Black

  • Fast #
  • Part #E2232MB
  • Item #7256451
  • Manufacturer Part #2232MB
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Medium Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Medium Bronze
Diameter:
1-1/4 in
Door Stop Type:
Baseboard Door Stop
Length:
3 in
Material:
Brass
UL Listed:
No