This product requires certification to purchase.

6-3/8 in. Cabinet Pull in Polished Chrome

You last purchased this on
 
Emtek Products

Alexander 6-3/8 in. Cabinet Pull in Polished Chrome

  • Fast #
  • Part #E86426US26
  • Item #7258058
  • Manufacturer Part #86426US26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Emtek Products

Alexander 6-3/8 in. Cabinet Pull in Polished Chrome

  • Fast #
  • Part #E86426US26
  • Item #7258058
  • Manufacturer Part #86426US26
5 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold as complete set
  • Includes screws
  • Requires Certification

Documents


Specifications

Collection:
Alexander
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/8 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Pull
Length:
6-5/8 in
Material:
Zinc
Style:
Contemporary