Deadbolt Lock in Flat Black
Deadbolt Lock in Flat Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Create and manage unlimited entry codes with the smart lock
- Easy to use, works with Yale access mobile app (only available for use in the US and Canada)
- Auto-unlock (learn more) and DoorSense™ technology
- Works with all three voice assistants
- Compatible with leading smart home security systems and hosting platforms
- 9V battery port to prevent lockout
- Tapered deadbolt latch to assist with latch engagement
- Easy to install, fits standard tubular door prep
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Smart Home Enabled:
- Yes
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in
- Weight:
- 3 lb