Hinged Pivot Stop for Brass Hinges in Oil Rubbed Bronze
Hinged Pivot Stop for Brass Hinges in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Required extended button tip when used with solid brass hinges
- Not compatible with steel residential duty hinges
Documents
Specifications
- Application:
- Brass Hinges
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Stop Type:
- Hinge Pivot Stop
- Height:
- 2-3/8 in
- UL Listed:
- No
- Width:
- 1-3/4 in