Brass Square Single Cylinder Deadbolt in Satin Nickel
Martinique Brass Square Single Cylinder Deadbolt in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Martinique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5/8 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass, Hardened Steel, Steel
- UL Listed:
- No