Rectangle Doorbell Button in Satin Nickel
Rectangle Doorbell Button in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 4-3/8 in
- Material:
- Brass
- Width:
- 2-9/16 in