This product requires certification to purchase.

Rectangle Flush Pull in Flat Black

You last purchased this on
 
Emtek Products

Rectangle Flush Pull in Flat Black

  • Fast #
  • Part #E220304US19
  • Item #7775716
  • Manufacturer Part #220304US19
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Emtek Products

Rectangle Flush Pull in Flat Black

  • Fast #
  • Part #E220304US19
  • Item #7775716
  • Manufacturer Part #220304US19
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1/2 in
Height:
4 in
Material:
Brass
Product Type:
Pull
Smart Home Enabled:
No
UL Listed:
No
Width:
1-3/4 in