Single Cylinder Deadbolt Lock in Satin Nickel
Single Cylinder Deadbolt Lock in Satin Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Height:
- 2-3/4 in
- Lock Type:
- Deadbolt
- Material:
- Brass
- UL Listed:
- No
- Width:
- 2-1/2 in