Single Cylinder Low Profile Deadbolt in Satin Nickel
Single Cylinder Low Profile Deadbolt in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7/8 in
- Diameter:
- 2-1/2 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No