This product requires certification to purchase.

Solid Brass Single Cylinder Deadbolt in Polished Chrome

You last purchased this on
 
Emtek Products

Solid Brass Single Cylinder Deadbolt in Polished Chrome

  • Fast #
  • Part #E8475US26
  • Item #7256880
  • Manufacturer Part #8475US26
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Emtek Products

Solid Brass Single Cylinder Deadbolt in Polished Chrome

  • Fast #
  • Part #E8475US26
  • Item #7256880
  • Manufacturer Part #8475US26
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3/8 in
Diameter:
1-3/8 in
Door Hardware Type:
Lock
Height:
2-3/4 in
Length:
2-1/2 in
Lock Type:
Deadbolt
Material:
Brass
Smart Home Enabled:
No
Thickness:
2.125 in
UL Listed:
No