Single Cylinder Deadbolt in Oil Rubbed Bronze
Style 8 Single Cylinder Deadbolt in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Style 8
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/4 in
- Door Hardware Type:
- Lock
- Height:
- 3-5/8 in
- Lock Type:
- Deadbolt
- Material:
- Brass
- Smart Home Enabled:
- No
- Thickness:
- 1.875 in
- UL Listed:
- No
- Width:
- 2-1/2 in