This product requires certification to purchase.

1-1/2 in. Hex Cabinet Knob in Polished Nickel

You last purchased this on
 
Emtek Products

Urban Modern 1-1/2 in. Hex Cabinet Knob in Polished Nickel

  • Fast #
  • Part #E86458US14
  • Item #7258108
  • Manufacturer Part #86458US14
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Emtek Products

Urban Modern 1-1/2 in. Hex Cabinet Knob in Polished Nickel

  • Fast #
  • Part #E86458US14
  • Item #7258108
  • Manufacturer Part #86458US14
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold as complete set
  • Includes screws
  • Requires Certification

Documents


Specifications

Collection:
Urban Modern
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8 in
Diameter - Base:
5/8 in
Hardware Type:
Cabinet Knob
Length:
1-1/2 in
Material:
Brass
Style:
Contemporary
Width:
1/2 in