4 ft. Connector
P Series 4 ft. Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flexible connectors (pigtails) are suitable for use with chlorine gas
- High quality replacement parts for your chlorine gas system
- Note: When changing flexible connectors, change lead gaskets as well
Specifications
- CSA Certified:
- Yes
- Collection:
- P Series
- End Connection 1:
- Female Swivel Nut
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 4 ft
- Material:
- Metal
- Material Type:
- Polyethylene
- NSF:
- NSF 61, NSF 372, NSF 50
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Chemical
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 4-1/10 in