1 x 2 in. Zinc Hex Head Cap Screw
1 x 2 in. Zinc Hex Head Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 1 in
- Length:
- 2 in
- Material:
- Zinc
- Screw Head:
- Hex Head