18-8 Stainless Steel Lock Washer
18-8 Stainless Steel Lock Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 5/8 in
- Material:
- Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Lock Washer