18mm 18-8 Stainless Steel Hex Nut
18mm 18-8 Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- Grade:
- 2A
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Hex Nut
- Size:
- 1/2 in-13