This product requires certification to purchase.

1-3/50 x 1-17/50 in. Push Plastic Coupling

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1-3/50 x 1-17/50 in. Push Plastic Coupling

  • Fast #
  • Part #I255214
  • Item #7359932
  • Manufacturer Part #255214
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1-3/50 x 1-17/50 in. Push Plastic Coupling

  • Fast #
  • Part #I255214
  • Item #7359932
  • Manufacturer Part #255214
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Ideal solution for connecting a wide variety of pipes
  • One coupling connects copper, galvanized iron, PVC, lead and even PE and PEX
  • Wide tolerance range allows seven couplings to cover pipe sizes 1/2 in to 2 in
  • Easy to fit "Slide & Tighten" technology
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
1-3/50 in
Fitting Size 2:
1-17/50 in
Fitting Sizes:
1-3/50 in x 1-17/50 in
Fitting Type:
Transition Coupling
Material:
Plastic
Material Type:
PVC