Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjusts the interceptor to be flush with finished floor
- Each riser set provides 1.5” to 6” of height adjustment, being cut on site with a regular saw
- Up to 3 sets of risers can be used per installation
Specifications
- Brand Model Compatibility:
- 3925A02LO, 3935A03, 3935A04, 3950A03, 3950A04
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 35 gpm - 50 gpm
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Riser